Skip Content
ULTRASONIC LEVEL SENSOR,9.8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRASONIC LEVEL SENSOR,9.8 FT

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U416
  • Mfr. Model # 12U416
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material PVDF
  • Accuracy +/- 0.2% of Range
  • Height 4.9"
  • Temp. Range 20 to 140 Degrees F
  • Item Ultrasonic Level Sensor
  • Width 3.1
  • Configuration WebCal
  • Classification General Purpose
  • Display None
  • Gasket Material Viton
  • Input Voltage 24 VDC (loop)
  • Mounting 1" NPT
  • Output 4-20 mA & 4 SPST Relays
  • Range 9.8'
  • Resolution 0.039"
  • Enclosure Material Polycarbonate
  • Standards cFMus, CE, RoHS
  • Max. Pressure 30 psi
  • Enclosure Rating Type 6P
  • Beam Width 2"
  • Dead Band 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list