Skip Content
ULTRASONIC LEVEL SENSOR,49.2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRASONIC LEVEL SENSOR,49.2 IN

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U419
  • Mfr. Model # 12U419
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Accuracy 0.125"
  • Item Ultrasonic Level Sensor
  • Height 3.2"
  • Material PVDF
  • Temp. Range 20 to 140 Degrees F
  • Width 2"
  • Classification General Purpose
  • Configuration WebCal
  • Display None
  • Mounting 1" NPT
  • Gasket Material Viton
  • Output 0-5V, 0-10V or 976-2000Hz
  • Resolution 0.019"
  • Input Voltage 12-28 VDC
  • Range 49.2"
  • Enclosure Material Polycarbonate
  • Dead Band 2"
  • Beam Width 2"
  • Max. Pressure 30 psi
  • Enclosure Rating Type 6P
  • Standards cFMus, CE, RoHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list