ULTRASONIC LEVEL SENSOR,49.2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC LEVEL SENSOR,49.2 IN

FLOWLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U415
  • Mfr. Model # 12U415
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 3.2"
  • Accuracy 0.125"
  • Item Ultrasonic Level Sensor
  • Material PVDF
  • Classification General Purpose
  • Temp. Range 20 to 140 Degrees F
  • Width 2"
  • Configuration WebCal
  • Gasket Material Viton
  • Display None
  • Input Voltage 24 VDC (loop)
  • Mounting 1" NPT
  • Output 4-20 mA & 4 SPST Relays
  • Resolution 0.019"
  • Range 49.2"
  • Enclosure Material Polycarbonate
  • Standards cFMus, CE, RoHS
  • Enclosure Rating Type 6P
  • Beam Width 2"
  • Max. Pressure 30 psi
  • Dead Band 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list