Skip Content
ULTRASONIC CLEANER,610ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC CLEANER,610ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V114
  • Mfr. Model # 32V114
  • UNSPSC # 42281712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Ultrasonic Cleaner
  • Type Small
  • Overall Depth 5.24"
  • Display No
  • Overall Height 5.24"
  • Overall Width 5.71"
  • Special Features 3 Minute Auto Shut-Off
  • Tank Capacity 0.16gal. / 610mL
  • Tank Material Stainless Steel SUS304
  • Tank Depth 1-31/32"
  • Timer Yes
  • Manufacturers Warranty Length 1 yr.
  • Timer Range 3 min.
  • Tank Height 1.97"
  • Tank Width 3.54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list