Skip Content
ULTRASONIC CLEANER,12000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRASONIC CLEANER,12000ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V120
  • Mfr. Model # 32V120
  • UNSPSC # 42281712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.8 lbs

Technical Specs

  • Includes Removable Basket
  • Max. Temp. 80 Degrees C
  • Item Ultrasonic Cleaner
  • Type Large
  • Overall Depth 12.4"
  • Display Yes
  • Overall Height 12.4"
  • Overall Width 12.8"
  • Special Features With Heating Function, Low-Power Integrated Circuit Design, Digital Timer Control System, Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design
  • Tank Material Stainless Steel SUS304
  • Manufacturers Warranty Length 1 yr.
  • Tank Capacity 3.12 gal. / 12000mL
  • Timer Yes
  • Timer Range 1 to 99 min.
  • Tank Depth 5-29/32"
  • Tank Height 5.9"
  • Tank Width 12.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list