Skip Content
ULTRASONIC CLEANER,6000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC CLEANER,6000ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V119
  • Mfr. Model # 32V119
  • UNSPSC # 42281712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Includes Removable Basket
  • Max. Temp. 80 Degrees C
  • Display Yes
  • Type Large
  • Overall Height 12.2"
  • Overall Width 7.09"
  • Item Ultrasonic Cleaner
  • Overall Depth 12.2"
  • Tank Capacity 1.59 gal. / 6000mL
  • Timer Yes
  • Tank Material Stainless Steel SUS304
  • Tank Depth 5-29/32"
  • Manufacturers Warranty Length 1 yr.
  • Special Features With Heating Function, Low-Power Integrated Circuit Design, Digital Timer Control System, Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design
  • Timer Range 1 to 99 min.
  • Tank Height 5.9"
  • Tank Width 6.93"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list