ULTRASONIC CLEANER,400ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC CLEANER,400ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V115
  • Mfr. Model # 32V115
  • UNSPSC # 42281712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Overall Depth 4.92"
  • Item Ultrasonic Cleaner
  • Display No
  • Overall Height 4.92"
  • Overall Width 5.67"
  • Tank Capacity 0.11gal. /400mL
  • Manufacturers Warranty Length 1 yr.
  • Special Features 3 Minute Auto Shut-Off
  • Tank Material Stainless Steel SUS304
  • Tank Depth 1-1/2"
  • Tank Height 1.50"
  • Timer Range 3 min.
  • Tank Width 3.15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list