Skip Content
ULTRASONIC CLEANER,3000ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASONIC CLEANER,3000ML

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V118
  • Mfr. Model # 32V118
  • UNSPSC # 42281712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Technical Specs

  • Includes Removable Basket
  • Type Medium
  • Item Ultrasonic Cleaner
  • Display Yes
  • Max. Temp. 80 Degrees C
  • Overall Depth 9.45"
  • Overall Height 9.45"
  • Overall Width 6.71"
  • Special Features With Heating Function, Low-Power Integrated Circuit Design, Digital Timer Control System, Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design
  • Tank Capacity 0.8 gal. / 3000mL
  • Manufacturers Warranty Length 1 yr.
  • Tank Material Stainless Steel SUS304
  • Timer Yes
  • Timer Range 1 to 99 min.
  • Tank Depth 3-15/16"
  • Tank Width 6.38"
  • Tank Height 3.94"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list