Skip Content
ULTRASOFT TILE-TOP AM GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASOFT TILE-TOP AM GRAY

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW419.78X3X60AMGY
  • Mfr. Model # 419.78X3X60AMGY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 234.0 lbs

Technical Specs

  • Width 3 ft.
  • Length 60 ft.
  • Thickness 7/8"
  • Item UltraSoft Tile-Top AM
  • Colour Gray
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Surface Pattern Marble
  • Mat Shape Rectangle
  • Edges Beveled
  • Antimicrobial Yes
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antifatigue Yes
  • Mat Backing Material Nitrile Foam
  • Mat Surface Material Vinyl
  • Weight 234 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list