ULTRASOFT TILE-TOP AM BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRASOFT TILE-TOP AM BLUE

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW419.78X2X60AMBL
  • Mfr. Model # 419.78X2X60AMBL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Blue
  • Item UltraSoft Tile-Top AM
  • Length 60 ft.
  • Width 2 ft.
  • Thickness 7/8"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Antimicrobial Yes
  • Edges Beveled
  • Mat Shape Rectangle
  • Mat Surface Pattern Marble
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Weight 156 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list