Skip Content
ULTRASOFT DIAMOND-PLATE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRASOFT DIAMOND-PLATE BLACK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW414.1516X2X75BK
  • Mfr. Model # 414.1516X2X75BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Colour Black
  • Length 75 ft.
  • Width 2 ft.
  • Item Antifatigue Runner
  • Thickness 15/16"
  • Standards FMVSS 302, ASTM F1677, ASTM D711
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Antimicrobial No
  • Weight 225 lb.
  • Mat Shape Rectangle
  • Edges Beveled
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Runner
  • Mat Backing Material Nitricell Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list