Skip Content
ULTRALOK SRL 11FT ARC FLASH KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRALOK SRL 11FT ARC FLASH KEVLAR

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3103175C
  • Mfr. Model # 3103175C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 4.7 lbs

Product Details

Twin-leg 100% tie-off. Provides continuous fall protection and added mobility. Quick-connect handle and built-in strap Two 6 ft. lifelines extend and retract as worker moves. Each Talon(TM) includes Delta(TM) comfort pad and two lanyard keepers. Meets OSH

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 11 ft.
  • Housing Material Thermoplastic
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Line Material Nomex(R)/Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list