ULTRAFLEX SHEAR,8 IN,STRAIGHT,POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRAFLEX SHEAR,8 IN,STRAIGHT,POINT

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19T042
  • Mfr. Model # 19T042
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application General Use Trimming
  • Item Ultraflex Shear
  • Features Lightweight, Extra Large Lower Bow for Gloved Hands, Adjustable Tension
  • Handle Colour Green
  • Blade Material Stainless Steel
  • Overall Length 8"
  • Handle Material Rubber
  • Length of Cut 3-1/2"
  • Handle Design Ring and Enlarged Bow
  • Adjustable Yes
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Primary Application Multipurpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list