ULTRAFLEX SHEAR,10 IN,STRAIGHT,POIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRAFLEX SHEAR,10 IN,STRAIGHT,POIN

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19T048
  • Mfr. Model # 19T048
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Use Cutting
  • Item Ultraflex Shear
  • Features Lightweight, Extra Large Lower Bow for Gloved Hands, Adjustable Blade Tension, Rust and Corrosion Resistant
  • Handle Colour Green
  • Overall Length 10"
  • Blade Material Stainless Steel
  • Handle Material Rubber
  • Length of Cut 4-3/4"
  • Adjustable Yes
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Knife
  • Handle Style Straight
  • Tip Shape Sharp
  • Primary Application Multipurpose
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list