Skip Content
ULTRA XTRA THRUST AIR GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA XTRA THRUST AIR GUN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU75XT072AA2
  • Mfr. Model # U75XT072AA2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Engineered for The Toughest Applications and to Move The Heaviest Debris
  • Colour Chrome
  • Item Air Gun
  • Max. dBA 101
  • Body Material Aluminum
  • Nozzle Xtra Thrust(R)
  • Output 3.3 lbf
  • Overall Length 79"
  • Trigger Lever
  • Standards OSHA
  • Air Consumption 66 scfm
  • Outlet Size 3/4 to 32" (F)NPT
  • Nozzle Length 2"
  • Max. Inlet Pressure 120 psi
  • Extension Size 72"
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list