Skip Content
ULTRA THIN AND STRONG MAGNETIC CATC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA THIN AND STRONG MAGNETIC CATC

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVN3
  • Mfr. Model # 4EVN3
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Pull Force 8.8 lbs.
  • Item Ultra Thin & Strong Magnetic Catch
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Material Steel
  • Catch/Latch Depth 7/64"
  • Catch/Latch Finish Nickel
  • Catch/Latch Height 1-39/64"
  • Catch/Latch Type Magnetic
  • Catch/Latch Width 21/32"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list