Skip Content
ULTRA-TABLETOP SPILL BERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-TABLETOP SPILL BERM

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2051
  • Mfr. Model # 2051
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Keeps Table Top Leaks from Spreading
  • Length 4 ft.
  • Height 3/4"
  • Item Spill Berm
  • Colour Red
  • Width 1"
  • Material Nonabsorbing Urethane
  • Spill Berms Product Type Spill Berm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list