Skip Content
ULTRA-SPILL TRAY P2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SPILL TRAY P2

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1060
  • Mfr. Model # 1060
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Depth 17"
  • Colour White
  • Height 4"
  • Includes Built In Pouring Spout
  • Item Containment Utility Tray
  • Material Polyethylene
  • Spill Capacity 1.80 gal.
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list