Skip Content
ULTRA-SPILL DECK RAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SPILL DECK RAMP

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1089
  • Mfr. Model # 1089
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Spill Pallet Ramp
  • Colour Yellow
  • For Use With SpillDeck P1(TM) w/ Bladder - 1320, SpillDeck P2(TM) w/ Bladder - 2329, SpillDeck P4(TM) w/ Bladder-2330 ,SpillDeck P1(TM) Fluorinated-1323, SpillDeck P2(TM) Fluorinated-1324, SpillDeck P4(TM) Fluorinated-1325, InLine SpillDeck 3(TM)-Drum Model-2360, InLine SpillDeck 4(TM)-Drum Model - 2361, InLine SpillDeck 5(TM) Drum Model- 2333, InLine SpillDeck 6(TM) Drum Model-2334, SpillDeck P1(TM)- 1321, SpillDeck P2-
  • Height 5-3/4"
  • Width 24"
  • Material Polyethylene
  • Length 32"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list