Skip Content
ULTRA-SPILL DECK P1 FLEXIBLE MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SPILL DECK P1 FLEXIBLE MODEL

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1350
  • Mfr. Model # 1350
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2693
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Yellow
  • Item 1 Drum
  • Height 2-1/2"
  • Length 24"
  • Material Polyethylene
  • Spill Capacity 5.50 gal.
  • Number of Drums 1
  • Width 24"
  • Includes Grating, corrugated support system, flexible sump
  • Standards EPA 40 CFR 264.175, SPCC
  • Drain Included No
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Spill Containment Opening Type No Cover
  • Covered/Uncovered Uncovered
  • Modular / Nonmodular Nonmodular
  • Spill Containment Load Capacity 1,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list