ULTRA-SPILL BERM PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-SPILL BERM PLUS

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2054
  • Mfr. Model # 2054
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2708
  • Shipping Weight 16.4 lbs

Technical Specs

  • Height 4-1/2"
  • Includes Built In Connectors
  • Application Contain or Divert Larger Volume Spills
  • Item Spill Berm
  • Colour Orange
  • Length 5 ft.
  • Material Polyurethane
  • Width 4"
  • Spill Berms Product Type Spill Berm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list