ULTRA-SPILL BERM BLACK CONNECTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-SPILL BERM BLACK CONNECTORS

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2101
  • Mfr. Model # 2101
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2708
  • Shipping Weight 0.69 lbs

Technical Specs

  • Application Connecting 10 ft. Berm Sections
  • Item Connectors for 10 ft. Sections
  • Height 1"
  • Material Polyurethane
  • Length 7-1/2"
  • Width 4"
  • Colour Black
  • For Use With Mfr. Model Number 2100, 2050
  • Spill Berms Product Type Spill Berm Connector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list