Skip Content
ULTRA-SMOKE STOP SANTA FE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SMOKE STOP SANTA FE

ULTRA-SMOKESTOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1530
  • Mfr. Model # 1530
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Capacity 4 gal.
  • Item Smoking Receptacle
  • Height 41"
  • Material Steel
  • Series Cactus Design
  • Base Dia. 14"
  • Colour Green
  • Finish Powder Coat
  • Features Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.
  • Includes 4 gal. Steel Bucket
  • Number of Openings 1
  • Width 14"
  • Opening Size 1-1/2"
  • Shape Cylindrical bottom with elongated neck
  • Container Strength Medium Duty
  • Container Depth 14"
  • Top Design Open Top
  • Container Mounting Style Free-Standing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list