Skip Content
ULTRA-SMOKE STOP NAUTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SMOKE STOP NAUTICAL

ULTRA-SMOKESTOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1540
  • Mfr. Model # 1540
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Colour Red
  • Capacity 4 gal.
  • Height 41"
  • Item Smoking Receptacle
  • Material Steel
  • Series Buoy Design
  • Base Dia. 14"
  • Finish Powder Coat
  • Features Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.
  • Includes 4 gal. Steel Bucket
  • Number of Openings 1
  • Width 14"
  • Shape Cylindrical bottom with elongated neck
  • Opening Size 1-1/2"
  • Container Strength Medium Duty
  • Top Design Open Top
  • Container Depth 14"
  • Container Mounting Style Free-Standing
  • Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list