Skip Content
ULTRA-SMOKE STOP NANTUCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SMOKE STOP NANTUCKET

ULTRA-SMOKESTOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1542
  • Mfr. Model # 1542
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Smoking Receptacle
  • Capacity 4 gal.
  • Material Steel
  • Base Dia. 14"
  • Series Lighthouse Design
  • Height 41"
  • Features Polyethylene construction will not rust or corrode. 4 Gallon steel pail holds over 3,000 cigarettes and is easy to clean and replace.
  • Colour Red, White, Black
  • Finish Powder Coat
  • Includes 4 gal. Steel Bucket
  • Width 14"
  • Number of Openings 1
  • Shape Cylindrical bottom with elongated neck
  • Opening Size 1-1/2"
  • Top Design Open Top
  • Container Strength Medium Duty
  • Container Mounting Style Free-Standing
  • Container Depth 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list