Skip Content
ULTRA-SIDEWINDER 3FT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SIDEWINDER 3FT GRAY

ULTRAFLEX NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1806
  • Mfr. Model # 1806
  • UNSPSC # 39130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Curves, corners and s-curves are easily made while maintaining a completely flat profile. Modular design makes it easy to reconfigure, repair and replace targeted segments, even while the cable remains connected. Simple snap-in assembly, no tools or cutting required. Can be coiled.

Technical Specs

  • Item Ultra-Sidewinder Cable Protection
  • Colour Gray
  • Channel Width 0.75"
  • Max. Cable Dia. 0.75"
  • For Use With 1807
  • Material Polyethylene
  • Height 3/4"
  • Number of Channels 1
  • Width 3"
  • Load Capacity 2000 lbs./ in2
  • Style Drop down
  • Channel Height 0.375"
  • Connection Style Snap
  • Cable Protection System Components Color Gray
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list