!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA-SIDEWINDER 3FT BLACK

ULTRA-SIDEWINDER 3FT BLACK

ULTRATECH

ULTRA-SIDEWINDER 3FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-SIDEWINDER 3FT BLACK

ULTRA-SIDEWINDER 3FT BLACK

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ULT1802
  • Mfr. Model # 1802
  • UNSPSC # 39130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Curves, corners and s-curves are easily made while maintaining a completely flat profile. Modular design makes it easy to reconfigure, repair and replace targeted segments, even while the cable remains connected. Simple snap-in assembly, no tools or cutting required. Can be coiled.

Technical Specs

  • Item Cable Protector
  • Cable Feed Style Lay Under
  • Channel Height 3/8 in
  • Load Capacity 32,000 lb/Axle
  • Style Drop Over
  • For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
  • Height 3/4 in
  • Width 3 in
  • ADA Compliant Yes
  • Number of Channels 1
  • Connection Style Snap
  • Channel Width 3/4 in
  • Material 32,000 lb/Axle
  • Colour Black
  • Max. Cable Dia. 3/8 in
  • Length 39 1/2 in
  • Standards ADA Compliant
  • Texture None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list