Skip Content
ULTRA-SIDEWINDER 1FT BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-SIDEWINDER 1FT BROWN

ULTRAFLEX NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1805
  • Mfr. Model # 1805
  • UNSPSC # 39130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Curves, corners and s-curves are easily made while maintaining a completely flat profile. Modular design makes it easy to reconfigure, repair and replace targeted segments, even while the cable remains connected. Simple snap-in assembly, no tools or cutting required

Technical Specs

  • Item Ultra-Sidewinder Cable Protection
  • Channel Width 0.75"
  • Max. Cable Dia. 0.75"
  • For Use With 1804
  • Height 3/4"
  • Material Polyethylene
  • Number of Channels 1
  • Style Drop down
  • Width 3"
  • Load Capacity 2000 lbs./ in2
  • Connection Style Snap
  • Channel Height 0.375"
  • Cable Protection System Components Length 12"
  • Cable Protection System Component Item Cable Protector
  • Cable Protection System Components Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list