ULTRA-SIDEWINDER 1FT BLK AND YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-SIDEWINDER 1FT BLK AND YEL

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1801
  • Mfr. Model # 1801
  • UNSPSC # 39130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Curves, corners and s-curves are easily made while maintaining a completely flat profile. Modular design makes it easy to reconfigure, repair and replace targeted segments, even while the cable remains connected. Simple snap-in assembly, no tools or cutting required. Can be coiled.

Technical Specs

  • Item 1' Extension
  • Cable Protection System Components Length 12"
  • Cable Protection System Components Color Black, Yellow
  • Cable Protection System Component Item Cable Protector
  • For Use With Extension Cords, Network Cables, Telephone Cords, and Other Wires/Cords
  • Height 3/4"
  • Material ABS
  • Style Drop Over
  • Load Capacity 2000 lbs.
  • Connection Style Snap
  • Number of Channels 1
  • Width 3"
  • Channel Height 1/2"
  • Channel Width 3/4"
  • Max. Cable Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list