Skip Content
ULTRA-ROOF DRIP DIVERTER 15FTX15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-ROOF DRIP DIVERTER 15FTX15FT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1789
  • Mfr. Model # 1789
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.95 lbs

Technical Specs

  • Material Vinyl
  • Item Roof Leak Diverter
  • Net Weight 22 lb.
  • Diverter Material Vinyl
  • Leak Diverters Installation Method Hang by Corners
  • Diverter Type Roof
  • Leak Diverter Length 15 ft.
  • Leak Diverter Hose Included No
  • Leak Diverter Width 15 pies
  • Diverter Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list