Skip Content
ULTRA-RACK SUMP WITH DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-RACK SUMP WITH DRAIN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2396
  • Mfr. Model # 2396
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Yellow
  • Height 12"
  • Includes Drain and Ball Valve Assembly
  • Length 51-1/2"
  • Item Pallet Rack Containment Sump
  • Load Capacity Determined by Pallet Racking
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Standards SPCC,EPA and UFC Spill Containment Regulations
  • Material Polyethylene
  • Width 51-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list