Skip Content
ULTRA-POP-UP POOL PLUS 20 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-POP-UP POOL PLUS 20 GALLON

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8010
  • Mfr. Model # 8010
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2692
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 5"
  • Colour Yellow
  • Item Pop-Up Pool Plus
  • Length 58"
  • Spill Capacity 20 gal.
  • Material Polyethylene
  • Width 18"
  • Includes Popup Pool, (1) Bulkhead fitting, (1) Bladder Unit
  • Inside Dia. 48"
  • Outside Dia. 48-1/2"
  • Standards 57 CFR 264.175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list