ULTRA-POP-UP POOL PLUS 150 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-POP-UP POOL PLUS 150 GALLON

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT8016
  • Mfr. Model # 8016
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2692
  • Shipping Weight 4.0 lbs

Technical Specs

  • Height 5"
  • Colour Yellow
  • Item Pop-Up Pool Plus
  • Length 12 ft.
  • Material Polyethylene
  • Spill Capacity 150 gal.
  • Width 58"
  • Includes Popup Pool, (1) Bulkhead fitting, (1) Bladder Unit
  • Inside Dia. 72"
  • Outside Dia. 72-1/2"
  • Standards 59 CFR 264.175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list