Skip Content
ULTRA-PASSIVE SKIMMER (5 PER BOX) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-PASSIVE SKIMMER (5 PER BOX)

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9261
  • Mfr. Model # 9261
  • UNSPSC # 70171803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Black
  • For Use With Most Catch Basins, Sumps, Vaults, and Holding Tanks
  • Height 2"
  • Length 22"
  • Item Catch Basin Insert
  • Width 14"
  • Material Polymer Absorbent
  • Removes Oil
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Oil Capacity 2.0 gal.
  • Opening Size 4-1/2" dia.
  • Flow Capacity 192 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list