Skip Content
ULTRA-OVERPACK PLUS 65 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-OVERPACK PLUS 65 GALLON

ULTRA-OVERPACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT0582
  • Mfr. Model # 0582
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Drum Volume Capacity 65 gal.
  • Drum Item Overpack Drum
  • Outside Dia. 29"
  • Includes Twist-On Lid
  • For Use With Packing Groups II and III of Hazardous Materials
  • Item Overpack Drum
  • Inside Dia. 20"
  • Gasket Material Polyethylene
  • Overall Height 36-1/4"
  • Load Capacity 759 lbs.
  • Weight 40 lbs.
  • Standards 49 CFR 173.3 (C)
  • UN Rating Liquid 1H2/X228/S, USA/M5904
  • UN Rating Solid 1H2/X228/S, USA/M5904
  • Material Thickness 0.2"
  • Packing Group I of Hazardous Materials
  • Lined/Unlined Unlined
  • Drum Color Yellow
  • Drum Head Type Open Head
  • Drum Lid Closure Screw On Lid
  • Primary Drum Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list