ULTRA-LOK PREFORMED 3/4IN X9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ULTRA-LOK PREFORMED 3/4IN X9IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPL8
  • Mfr. Model # 2LPL8
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.291 lbs

Technical Specs

  • For Hose O.D. Max. (In.) 9
  • Inside Dia. (In.) 9
  • Item Ultra-Lok Preformed Clamp
  • Material of Construction Stainless Steel
  • Max. Clamp Dia. (In.) 9
  • Package Quantity 8
  • Type 201 Stainless Steel
  • Max. Temp. (F) 2,550 Degrees
  • Thickness (In.) 0.030
  • Width (In.) 3/4
  • For Hose O.D. Min. (In.) 2-3/4
  • For Use With 2LPL9 and 2LPN1
  • Min. Clamp Dia. (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list