Skip Content
ULTRA-LOK PREFORMED 3/4IN X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ULTRA-LOK PREFORMED 3/4IN X8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPL7
  • Mfr. Model # 2LPL7
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.394 lbs

Technical Specs

  • For Hose O.D. Max. (In.) 8
  • Material of Construction Stainless Steel
  • Inside Dia. (In.) 8
  • Item Ultra-Lok Preformed Clamp
  • Max. Clamp Dia. (In.) 8
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 12
  • Type 201 Stainless Steel
  • Thickness (In.) 0.030
  • Width (In.) 3/4
  • For Hose O.D. Min. (In.) 2-3/4
  • For Use With 2LPL9 and 2LPN1
  • Min. Clamp Dia. (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list