ULTRA-INLET GUARD 24INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-INLET GUARD 24INX36IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9171
  • Mfr. Model # 9171
  • UNSPSC # 70171802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Colour Black
  • For Use With Street Drains, Combination Drains, and Trench Drains
  • Length 24"
  • Item Curb Style Inlet Guard
  • Material Non Woven, Polyester Spun
  • Width 36"
  • Removes Sediment, Dirt, Debris, Trash
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Height 2"
  • Flow Capacity 192 gpm
  • Opening Size 4-1/2" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list