Skip Content
ULTRA HI TEMP IRT,100:1DS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA HI TEMP IRT,100:1DS

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIIRT5000
  • Mfr. Model # IRT5000
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.69 lbs

Product Details

IR thermometer, dual laser, IR temp range 200 degrees to 2400 degrees C, type k thermocouple temp range -64 to 1400 degrees C, distance to spot ratio 100:1, accuracy +/-2% of reading, response time 0.5 seconds, emissivity adjustable 0.10 to 0.95, alarm high/low, data hold yes, max/min/dif yes.

Technical Specs

  • Emissivity Adjustable 0.10 to 0.95
  • Data Hold Yes
  • Battery Type (2) AA
  • Includes Protective metal carrying case, Type K thermocouple, batteries, user's manual
  • Item IR Thermometer
  • Resolution 0.1 deg.Up to 1000 deg. , 1 deg.over 1000 deg.
  • Manufacturers Warranty Length 2 yr.
  • Special Features Dual Laser Defined Targeting, Stores 24 Readings/Emissivity Coefficients, Contact Measurement Mode, Sensitivity 1F
  • Memory Yes
  • Response Time 1.0 sec.
  • Alarm Indication Audible/Visual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list