Skip Content
ULTRA-GUTTER GUARD PLUS 6INHX15FTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-GUTTER GUARD PLUS 6INHX15FTL

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9159
  • Mfr. Model # 9159
  • UNSPSC # 30151703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Green
  • For Use With High-Flow Curb Inlets
  • Length 15 ft.
  • Item InCurb Style Inlet Guard
  • Height 6"
  • Material Polypropylene
  • Removes Slit, Sediment And Other Containments
  • Width 2"
  • Flow Capacity 456 gpm
  • Standards NPDES, 40 CFR 122.6(1999)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list