ULTRA-GUTTER GUARD 9IN DIA.X12FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-GUTTER GUARD 9IN DIA.X12FT L

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9322
  • Mfr. Model # 9322
  • UNSPSC # 70171803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Colour Gray
  • Item Curb Style Inlet Guard
  • For Use With Any Curb
  • Material Synthetic Fiber
  • Length 144"
  • Standards NPDES, 40 CFR 122.26(1999), TMDL
  • Removes Sediment, Debris
  • Height 9"
  • Width 9"
  • Flow Capacity 151 gpm
  • Oil Capacity 87.4% Reduction in Hydrocarbons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list