Skip Content
ULTRA FLUX 1LB JAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA FLUX 1LB JAR

WOLVERINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGH75015
  • Mfr. Model # 75015
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 894
  • Shipping Weight 1.11 lbs

Product Details

Ultra Flux brazing alloy is a premium grade general application silver brazing flux intended for use on all metals except aluminum, magnesium and titanium. Ultra Flux is fully molten at 100 Degrees F and effective to 1,600 Degrees F.

Technical Specs

  • Item Ultra-Flux(R)
  • Application Brazing
  • Material Silver
  • Container Type Jar
  • Type Brazing Flux
  • Container Size 1 lbs.
  • Working Range (Deg. F) 100 - 1600

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list