Skip Content
ULTRA-FLEXIBLE UTILITY TRAY 18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-FLEXIBLE UTILITY TRAY 18X18

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1330
  • Mfr. Model # 1330
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Yellow
  • Height 4-3/4"
  • Includes Utility Tie
  • Item Spill Tray
  • Length 18"
  • Width 18"
  • Spill Capacity 5 gal.
  • Material PVC
  • Inside Dia. 72"
  • Outside Dia. 72-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list