Skip Content
ULTRA-FLEXIBLE UTILITY TRAY 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-FLEXIBLE UTILITY TRAY 12X12

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1335
  • Mfr. Model # 1335
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height 4-3/4"
  • Item Spill Tray
  • Includes Utility Tie
  • Colour Yellow
  • Spill Capacity 3 gal.
  • Length 12"
  • Material PVC
  • Width 12"
  • Outside Dia. 48-1/2"
  • Inside Dia. 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list