ULTRA-FILTER PAD 60INX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA-FILTER PAD 60INX48IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT6542
  • Mfr. Model # 6542
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2693
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Filter Pad
  • Height 3"
  • Length 60"
  • Colour Yellow/Gray
  • Material Polyethylene, PVC, Ultra X Tex
  • Spill Capacity 0.56 gal.
  • Width 48"
  • Includes Filter Pad, PVC construction, Foam Sides
  • Inside Dia. 216"
  • Outside Dia. 216-1/2"
  • Standards 62 CFR 264.175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list