ULTRA EVER DRY 55 GAL TOP COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA EVER DRY 55 GAL TOP COAT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT04008
  • Mfr. Model # 04008
  • UNSPSC # 31211515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 398.0 lbs

Technical Specs

  • Colour Translucent White
  • Finish Matte
  • For Use With ULT04009
  • Size 55 Gallon
  • Base Type Paint
  • Dry Time 1 hr.
  • Application Method Spray
  • VOC Content 694 g/L
  • Coverage 250 sq. ft. Per Gallon
  • Cure Time 30 min.
  • Exposure Conditions Industrial
  • Sub-Category Hydrophobic
  • Colour Family Whites
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Item Ultra-Ever Dry
  • Dry Time Recoat 48 hr.
  • Resin Type Proprietary Polymer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list