ULTRA EVER DRY 1 QUART BOTTOM COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ULTRA EVER DRY 1 QUART BOTTOM COAT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT04001
  • Mfr. Model # 04001
  • UNSPSC # 31211515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Translucent White
  • Finish Matte
  • For Use With ULT04000
  • Base Type Paint
  • Size 1 Quart
  • Coverage 250 sq. ft. Per Gallon
  • Dry Time Overnight
  • Application Method Spray
  • VOC Content 780 g/L
  • Exposure Conditions Industrial
  • Sub-Category Hydrophobic
  • Cure Time 30 min.
  • Colour Family Whites
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Item Ultra-Ever Dry
  • Dry Time Recoat 48 hr.
  • Resin Type Proprietary Nanotechnology

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list