Skip Content
ULTRA EVER DRY 1 GAL TOP COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA EVER DRY 1 GAL TOP COAT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT04002
  • Mfr. Model # 04002
  • UNSPSC # 31211515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Translucent White
  • Finish Matte
  • For Use With ULT04003
  • Base Type Paint
  • Size 1 Gallon
  • Coverage 250 sq. ft. Per Gallon
  • Dry Time 1 hr.
  • Application Method Spray
  • Exposure Conditions Industrial
  • VOC Content 694 g/L
  • Sub-Category Hydrophobic
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Cure Time 30 min.
  • Color Family Whites
  • Item Ultra-Ever Dry
  • Dry Time Recoat 48 hr.
  • Resin Type Proprietary Polymer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list