Skip Content
ULTRA-DRUM TRAY NO GRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-DRUM TRAY NO GRATE

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1045
  • Mfr. Model # 1045
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Capacity 22.8 Gal.
  • Colour Yellow
  • Item Drum Tray
  • Body Material Polyethylene
  • Number Drums 1
  • Dia. 32" O.D
  • Height 8-1/8"
  • Load Capacity 1,000 lbs.
  • Drum Dia. 27-1/8"
  • Drum Capacity 22.8 gal.
  • Melting Temp. 266 Degrees F
  • Assembled Size 32" O.D., 27-1/8" dia. opening, 8 1/8" height
  • Dolly Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list