Skip Content
ULTRA-DRAIN SEAL CLEAR 54INX54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ULTRA-DRAIN SEAL CLEAR 54INX54IN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2205
  • Mfr. Model # 2205
  • UNSPSC # 13101718
  • CATALOGUE PAGE # 2692
  • Shipping Weight 41.0 lbs

Technical Specs

  • Width 54"
  • Colour Clear
  • Material Polyurethane
  • Item Drain Seal
  • Length 54"
  • Thickness 3/8"
  • Standards SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list